Apply to be a TradeMaster!
Main product image of Electronic Surface-Mounted Paper Towel Dispenser w/ Sensor (Black)
Magnifying glass
Hover image to zoom

Electronic Surface-Mounted Paper Towel Dispenser w/ Sensor (Black)

Brand:
Bradley
SKU:
2489-000000
Rating:
(0)
Q&A:
(0)
Electronic Surface-Mounted Paper Towel Dispenser w/ Sensor (Black)
Magnifying glass
Hover image to zoom
$273.00 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black

Description

–
Model 2489 electronic touchless roll towel dispenser features patented sensing technology provides reliable, quiet activation to enhance the user experience and optimizes battery life. The dispenser accepts universal paper roll towels and is compatible with a variety of paper types, including new 1,000 foot high capacity rolls. Adjustable settings for sheet length, time delay, sensor range and dispensing mode control usage and increase operational efficiency. And LED indication for activation, low battery, low paper, and paper jams speed up maintenance time.

Features:
  • Touch free activation
  • Patented sensing technology
  • Manual push bar for backup dispensing
  • Vandal resistant lockable covers
  • Battery operated; Optional A/C adapter available
  • Mounting template for fast installation
  • ADA compliant when installed per guidelines
  • Surface mounted

Specs

–
ADA:

Yes

Finish:

Black

Product Type:

Towel Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy