Apply to be a TradeMaster!
Main product image of Surface-Mounted Folded Paper Towel Dispenser (Stainless Steel)
Magnifying glass
Hover image to zoom

Surface-Mounted Folded Paper Towel Dispenser (Stainless Steel)

Brand:
Bradley
SKU:
250-150000
Rating:
(0)
Q&A:
(0)
Surface-Mounted Folded Paper Towel Dispenser (Stainless Steel)
Magnifying glass
Hover image to zoom
$81.75 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Standard Series Towel Dispensers suit a variety of aesthetics and applications. Model 250-15 Surface-Mounted Towel Dispenser is made of architectural satin finish stainless steel for durability and a classic look. Model 250-15 holds 525 multi-fold or 400 C-fold paper towels and includes a refill indicator slot.

Features:
  • Satin
  • Finish Stainless Steel
  • Surface-Mounted
  • Towel Capacity: 525 multi-fold or 400 C-fold paper towels
  • Tumbler Lock
  • Refill indicator on the cabinet face

Specs

–
ADA:

Yes

Product Type:

Towel Dispenser

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy