Apply to be a TradeMaster!
Main product image of Surface Mount Paper Dispenser (Stainless Steel)
Magnifying glass
Hover image to zoom

Surface Mount Paper Dispenser (Stainless Steel)

Brand:
Bradley
SKU:
5402-000000
Rating:
(0)
Q&A:
(0)
Surface Mount Paper Dispenser (Stainless Steel)
Magnifying glass
Hover image to zoom
$96.75 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Bradley offers an extensive range of Toilet Paper Dispensers to suit a variety of applications. Model 5402 Surface Mounted Stainless Steel Toilet Paper Dispenser holds 2 standard core rolls, one above the other, up to 5 inches in diameter on molded polyethylene spindles that turn freely for non-controlled delivery. Second roll automatically drops down for use after the first roll is used up. Model 5402 is made of satin finish stainless steel, is surface mounted and ADA compliant. Unit is hinged at the bottom and has a keyed lock. ADA compliant.

Features:
  • Surface-Mounted
  • Dual Roll
  • Satin Finish Stainless Steel with Molded Polyethylene Spindle
  • Secured with tumbler lock
  • Anti-theft spindle

Specs

–
Product Type:

Towel Dispenser

ADA:

Yes

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy