Apply to be a TradeMaster!
Main product image of Jumbo Roll Paper Dispenser (Satin)
Magnifying glass
Hover image to zoom

Jumbo Roll Paper Dispenser (Satin)

Brand:
Bradley
SKU:
5424-000000
Rating:
(0)
Q&A:
(0)
Jumbo Roll Paper Dispenser (Satin)
Magnifying glass
Hover image to zoom
$81.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Bradley offers an extensive range of Toilet Paper Dispensers to suit a variety of applications. Model 5424 Single Jumbo Roll Toilet Paper Dispenser holds a single roll (up to 10 inches diameter) of 1-1/2 inch, 2-1/8 inch or 3 inch diameter core toilet tissue. Model 5424 has a keyed lock and refill-indicator viewing slots. The Dispenser and mounting plate are made of satin finish stainless steel. ADA compliant.

Features:
  • Surface-Mounted
  • Satin Finish Stainless Steel
  • Up to 10" Single Roll
  • Secured with tumbler lock
  • Refill-indicator slot on dispenser face

Specs

–
ADA:

Yes

Finish:

Satin

Product Type:

Towel Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy