Apply to be a TradeMaster!
Main product image of Diplomat Dual Roll Surface Mount Paper Dispenser (Satin)
Magnifying glass
Hover image to zoom

Diplomat Dual Roll Surface Mount Paper Dispenser (Satin)

Brand:
Bradley
SKU:
5A10-110000
Rating:
(0)
Q&A:
(0)
Diplomat Dual Roll Surface Mount Paper Dispenser (Satin)
Magnifying glass
Hover image to zoom
$200.25 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Bradley's Diplomat Series of Accessories with over 50 models with unique dual curve geometry provides a consistent look throughout the restroom. Model 5A10 Diplomat Toilet Paper Dispenser, Surface Mounted holds 2 standard core rolls, one above the other, up to 5-1/4 inches in diameter and up to 4-1/2 inches wide on molded polyethylene spindles that turn freely for non-controlled delivery. Second roll automatically drops down for use after the first roll is used up. A unique mechanism prevents use of the second roll until the first roll is completely used. Model 5A10 is made of satin finish stainless steel and has a keyed lock. ADA compliant.

Features:
  • Satin Finish Stainless Steel
  • Dual Roll
  • Dispenses freely with no binding
  • Secured with tumbler lock

Specs

–
Series:

Diplomat

ADA:

Yes

Finish:

Satin

Product Type:

Towel Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy