Apply to be a TradeMaster!
Main product image of Verge Metro Deck-Mounted Liquid Soap Dispenser (Brushed Stainless)
Magnifying glass
Hover image to zoom

Verge Metro Deck-Mounted Liquid Soap Dispenser (Brushed Stainless)

Brand:
Bradley
SKU:
6-3300-RLT-BS
Rating:
(0)
Q&A:
(0)
Verge Metro Deck-Mounted Liquid Soap Dispenser (Brushed Stainless)
Magnifying glass
Hover image to zoom
$677.25 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Stainless Steel

Description

–
Verge Metro Series Soap Dispensers feature a universal cylindrical design and go hand in hand with the Verge line of matching faucets. Verge Soap Dispensers offer industry leading breadth of top-fill options with high capacity tanks that require fewer refills. Verge Soap Dispensers and Faucets are designed to complement Verge basins. Advanced sensor technology eliminates false activations and optimizes power consumption, longer spouts create increased handwashing space and brass cast spout construction delivers durability.

Features:
  • Matching soap and faucet designs that integrate seamlessly with Bradley lavatories or any handwashing fixture
  • Chrome-plated cast brass construction with environmentally friendly PVD finishes
  • Available in 6 finishes - polished chrome, brushed stainless, brushed nickel, brushed brass, brushed bronze, brushed black stainless
  • Utilizes universal bulk soap in liquid or foam soap options
  • Hidden sensors, nozzles, and anti-rotational gasket prevent vandalism
  • Smart Sense System - Elegant translucent ring at the base of each dispenser gives a glowing indication of low battery, low soap, and overflow conditions
  • Touch-free infrared sensor-operated

Specs

–
Product Type:

Soap Dispenser

Finish:

Brushed Stainless Steel

Power Supply:

Battery

Series:

Verge Metro

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy