Apply to be a TradeMaster!
Main product image of Surface Mounted Liquid Soap Dispenser w/ ABS Plastic Valve, 40-fl. Oz. Capacity (Satin)
Magnifying glass
Hover image to zoom

Surface Mounted Liquid Soap Dispenser w/ ABS Plastic Valve, 40-fl. Oz. Capacity (Satin)

Brand:
Bradley
SKU:
6563-000000
Rating:
(0)
Q&A:
(0)
Surface Mounted Liquid Soap Dispenser w/ ABS Plastic Valve, 40-fl. Oz. Capacity (Satin)
Magnifying glass
Hover image to zoom
$57.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Bradley offers a wide range of Soap Dispensers in a variety of types and styles. Standard Series Model 6563 Soap Dispenser With ABS Plastic Valve is wall mounted and made from stainless steel in an architectural satin finish for durability and a classic look. Valve is ABS plastic and requires less than 5 lbs of force to dispense soap. Vandal-resistant filler hole cover and sight gauge. Model 655 Dispenser holds 40 ounces of liquid soap. ADA compliant.

Features:
  • Surface-Mounted
  • Tank Type: Vertical
  • Satin Finish Stainless Steel with Black ABS Plastic valve
  • Dispenser Capacity: 40 oz. liquid soap
  • Vandal-resistant filler hole cover and sight gauge
  • ADA Compliant

Specs

–
Finish:

Satin

ADA:

Yes

Product Type:

Soap Dispenser

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy