Apply to be a TradeMaster!
Main product image of Diplomat Auto Foam Soap/Sanitizer Dispenser, 27-fl. Oz. Capacity (Satin)
Magnifying glass
Hover image to zoom

Diplomat Auto Foam Soap/Sanitizer Dispenser, 27-fl. Oz. Capacity (Satin)

Brand:
Bradley
SKU:
6A01-110000
Rating:
(0)
Q&A:
(0)
Diplomat Auto Foam Soap/Sanitizer Dispenser, 27-fl. Oz. Capacity (Satin)
Magnifying glass
Hover image to zoom
$254.25 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Satin

Description

–
Bradley's Diplomat Series of Accessories with over 50 models with unique dual curve geometry provides a consistent look throughout the restroom. Diplomat Soap Dispensers are recommended for high traffic settings. Diplomat Series Model 6A01-11 Diplomat Foam Soap/Sanitizer Dispenser is sensor-operated, wall mounted and made from stainless steel in an architectural satin finish. Indicator lights signal when Dispenser is in use or the batteries are low. Sight gauge indicates when it's time to refill. Model 6A01-11 holds 27 ounces of foam soap or foam sanitizer.

Features:
  • Surface-Mounted
  • Tank Type: Vertical
  • Satin Finish Stainless Steel
  • Dispenser Capacity: 27 oz. bulk foam soap and foam sanitizer
  • Battery Operated: 4 "AA" Alkaline batteries (not included)

Specs

–
Product Type:

Soap Dispenser

Series:

Diplomat

ADA:

Yes

Power Supply:

Battery

Finish:

Satin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy