Apply to be a TradeMaster!
Main product image of Media Air Cleaner - 16" x 25" x 5" (1400 cfm)
Magnifying glass
Hover image to zoom

Media Air Cleaner - 16" x 25" x 5" (1400 cfm)

Brand:
Braeburn
SKU:
161625
Rating:
(0)
Q&A:
(0)
Media Air Cleaner - 16" x 25" x 5" (1400 cfm)
Magnifying glass
Hover image to zoom
161625 has been discontinued
Discontinued April 12, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
Media Air Cleaner 16" x 25", MERV 11 (1400 cfm)
SKU:F100F1625
(56)
Order by today, receive 57 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Filter Size
16" x 25" x 5"
Product Highlight: MERV
10 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
1400 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Finish
White Powder Coat

Description

Braeburn media air cleaners are an economical solution to whole house air filtration! These quality constructed media air cleaners replace most competitive models, require no electrical power and include a high quality Braeburn MERV 10 replacement filter. Four models are available to fit almost every residential or light commercial application, including nominal sizes of 20 x 25, 20 x 20, 16 x 25 and a right angle model. Installation is quick and easy and will provide years of reliable service.
    Product Features
  • Use with Any Forced Air Heating / Cooling System
  • Includes Easy to Replace MERV 10 Filter Media
  • Durable White Powder Coat Finish
  • Precision Media Uses No Electricity
  • Rugged Steel Construction–Made to Last
  • Low Pressure Drop Media Helps System Function at Full Efficiency
  • Universal Direction Inline Mounting for Cost Effective Installations
  • Low Pressure Drop: Yes
  • Power Required: None
  • Built In Gauge: Optional
  • Steel Construction: Yes
  • Media Included: Yes
  • Initial Pressure Drop: .23 W.C.
  • Media Replacement: 6 Months
  • Warranty: 5 Year

Specs

Product Type:

Air Cleaner

MERV:

10

Filter Size:

16" x 25" x 5"

Application:

Air Quality

Air Flow Capacity (CFM):

1400

Finish:

White Powder Coat

Replacement Filters:

169016

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Air Flow Capacity (CFM)
CURRENT ITEM
Product Image of Media Air Cleaner - 16" x 25" x 5" (1400 cfm)
Media Air Cleaner - 16" x 25" x 5" (1400 cfm)
SKU: 161625
1400