Shop Resideo Sale
Main product image of 16" X 25" X 5" Air Bear Supreme 1400
Magnifying glass
Hover image to zoom

16" X 25" X 5" Air Bear Supreme 1400

Brand:
Trion
SKU:
455602-125
Rating:
(3)
Q&A:
(0)
16" X 25" X 5" Air Bear Supreme 1400
Magnifying glass
Hover image to zoom
$121.80 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Filter Size
16" x 25"
Product Highlight: Air Flow Capacity (CFM)
1400 CFM

Description

–
The Trion Air Bear Supreme 1400 Media Air Cleaner, part number 455602-119C, provides a clean and controlled indoor air environment in your home by removing dirt, dust, pollen and other microscopic particles and other microscopic particles such as grease & soot from your air.

Features
  • 1400 CFM Capacity
  • High Capacity Media
  • Easily Replaceable 16" x 25" Cartridge
  • UL Class 2
  • Duct Height: 13-7/8"
  • Duct Width: 22-1/2"

Specs

–
Air Flow Capacity (CFM):

1400

Filter Size:

16" x 25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1 Replacement Part

20" x 20" x 5" Air Bear Replacement Filter
SKU: 255649-103
Trion
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great filter

Been using these for years. Simple and effective
Sam
Mass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air Bear Housing out of square

This is the second time I have complained about the "out of square" air bear housing. Supply House did not respond to the first complaint. Why a simple sheet metal frame is not square amazes me. It can't fit square to the Furnace or Duct. I made it work.
Dave
Michigan
8 years ago
Was this review helpful to you?

Nice filter system for the money

This was a good buy for a larger filter installation. Easy to install.
tmooly the HVAC guy
Manitowoc, WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy