Note: Additional Information regarding Product and Installation can be found in Manuals section
Product Overview
The universal programmable thermostat shall be a Braeburn model number 2230, 4.25" high x 5.12" wide x 1" deep, powered with either 24 Volt AC or with two "AA" Alkaline batteries (3.0 Volt DC). In the event of a power failure, the unit shall retain all user, installer settings and program settings. The thermostat shall be compatible with low voltage single or multi-stage gas, oil, or electric heating or cooling systems, and single stage heat pumps with or without auxiliary heat. Also compatible with 250mv - 750mv millivolt heating only systems and 2 wire hydronic zone systems. The thermostat shall have a bright blue backlight display and separate sub-base. Temperature control range shall be between 45-Deg and 90-Deg F (7-Deg and 32-Deg C), accuracy of +/- 1-Deg F (+/- .5-Deg C) and operating humidity range between 5% and 95% relative humidity. The thermostat shall include separate installer and user setup modes, heat pump check terminal, permanent non-volatile memory to retain user settings, filter check monitor and installer lock mode.
Product Features
| Stages: | 2 Heat/1 Cool |
|---|---|
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
| Programmability: | 5-2 Day Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Fan Control Large Display |
| Power Method: | Battery Hardwired |
| Voltage: | 24V |
| Warranty: | 5 Year |