Braeburn 2232 is a universal auto changeover thermostat. It is 4.25" high x 5.12" wide x 1" deep, powered with either 24 Volt AC or with two "AA" Alkaline batteries (3.0 Volt DC). In the event of a power failure, the unit retains all user, installer and program settings. The thermostat is compatible with low voltage single or multistage gas, oil, or electric heating or cooling systems and single or multistage heat pumps with auxiliary heat. Also compatible with 250mv - 750mv millivolt heating only systems and 2 or 3 wire hydronic zone systems. The thermostat has an adjustable bright blue backlight display, separate sub-base and multi-level keypad lockout. Temperature control range is between 45° and 90°F (7° and 32°C), accuracy of +/- 1°F (+/- .5°C) and operating humidity range between 5% and 95% relative humidity. The thermostat includes separate installer and user setup modes, permanent non-volatile memory to retain settings, filter check monitor, adaptive recovery mode (ARM), circulating fan mode, residual cooling fan delay, indoor or outdoor remote sensor capability and SmartLimit Temperature Limits.
Product Features:
| Programmability: | Programmable 5-2 Day 7 Day |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Power Method: | Battery Hardwired |
| User Interface: | Push Button |
| Options: | Large Display Fan Control |
| Terminations: | Rc, Rh, W1/E, W2/AUX, Y1, Y2 G, O/B/V3, L, C, S1, S2 |
| Warranty: | 5 Year |
| Mount: | Horizontal |
| Stages: | 3 Heat/2 Cool |
| Voltage: | 24V |