Apply to be a TradeMaster!
Main product image of Remote Outdoor Sensor
Magnifying glass
Hover image to zoom

Remote Outdoor Sensor

Brand:
Braeburn
SKU:
5490
Rating:
(1)
Q&A:
(0)
Remote Outdoor Sensor
Magnifying glass
Hover image to zoom
$20.54 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
Features
  • Mounts Outdoors up to 200 Feet Away
  • Auto Detected by Braeburn Thermostats
  • Enables Outdoor Control Functions on Compatible Braeburn Thermostats
  • Sense Range of -40° to 120°F

Specs

–
Product Type:

Temperature Sensor

Warranty:

5 Year
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product

Does just what it is supposed to. It is remote (from the thermostat), it is outdoor (assuming you install it there), and it senses. It works with the Braeburn thermostat and allows the thermostat to sense and display the outside temperature. This allows for setting a balance point on dual fuel systems, also allows the thermostat to adjust the humididy setting based on outdoor temperature.
Ronald
VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?