Apply to be a TradeMaster!
Main product image of BlueLink Smart Connect Wireless Remote Humidity Plenum Sensor
Magnifying glass
Hover image to zoom

BlueLink Smart Connect Wireless Remote Humidity Plenum Sensor

Brand:
Braeburn
SKU:
7330
Rating:
(0)
Q&A:
(0)
BlueLink Smart Connect Wireless Remote Humidity Plenum Sensor
Magnifying glass
Hover image to zoom
$66.54 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Note: Additional Information regarding Product and Installation can be found in the Resources section.

BlueLink Smart Connect Wireless Remote Humidity Plenum Sensor

Features
  • Controls humidifier or dehumidifier
  • Mounts directly to return air plenum
  • 1 wireless remote humidity sensor can be connected
  • 24 VAC Powered

Specs

–
Application:

Temperature Sensor

Product Type:

Temperature Sensor

Operating Temp Range:

14°F to 140°F

Operating Humidity:

5 to 95% RH, non-condensing

Wireless:

Yes

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy