Apply to be a TradeMaster!
Main product image of BlueLink Wireless Remote Indoor Sensor
Magnifying glass
Hover image to zoom
BlueLink Wireless Remote Indoor Sensor
Magnifying glass
Hover image to zoom
$50.67 each
In Stock
In Stock
Get 13 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Additional Information regarding Product and Installation can be found in the Resources section.

The wireless remote indoor sensor monitors temperature at a remote indoor location and transmits the temperature data wirelessly to the thermostat. The thermostat can be set to monitor temperature at the thermostat location, at the sensor location or by combining the temperature at the thermostat and the remote location(s). Up to 4 wireless indoor remote sensors can be connected

Features
  • Sense temperature at remote location or combine with thermostat
  • Up to 4 wireless remote indoor sensors can be connected*
  • Front LED light shows sensor status
  • Requires 2 "AA" Alkaline batteries (included)

Specs

–
Product Type:

Indoor Sensor

Wireless:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes the product works great

Easy to install
Herbie
Columbia SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not sure I would buy this again

I purchased one of these wireless room sensor to be used as an additional input to a Braeburn 7320 Wi-Fi thermostat. I wanted it to help average the temperature for an upper level system. It connected very quickly and easily to the 7320 and seems to work okay but why in the world would Braeburn have a flashing blue LED indicator that you cannot shut off! There is a status indicator on thermostat that tells the connection status of the sensor. If you put this in a bedroom you will need to put some tape over the indicator light to help make it a little more tolerable. At night this light is very bright and really unnecessary. Hopefully Braeburn will address this issues, otherwise seems to work well!
HVACPro
Delaware
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy