This item is a BlueLink Smart Wi-Fi Universal Programmable Thermostat, 4.4" Display (3 Heat/2 Cool) manufactured by Braeburn.
Features:
| Product Type: | Thermostat |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Voltage: | 24V |
| Mount: | Horizontal |
| Power Method: | Battery Hardwired |
| Programmability: | Non-Programmable 5-2 Day 7 Day Programmable |
| Stages: | 3 Heat/2 Cool |
| User Interface: | Push Button |
| Control Temp Range (F): | 45°F to 90°F |
| Wireless: | Yes |