| Programmability: | 7 Day Programmable |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Power Method: | Battery Hardwired |
| Display Range: | 40°F to 99°F |
| Control Temp Range (F): | 45°F to 90°F |
| Voltage: | 24V |
| User Interface: | Push Button |
| Humidity Control: | Yes |
| Options: | Large Display |
| Wireless: | Yes |
| Stages: | 3 Heat/2 Cool |
| Accuracy: | +/- 1°F |
| Terminations: | S1, S2, P1, P2, L, C, Y2, Y1, O/B/V3, W2/AUX, W1/E, Rh, Rc, G |
| Mount: | Horizontal |