Apply to be a TradeMaster!
Main product image of Medium Drain Bladder
Magnifying glass
Hover image to zoom

Medium Drain Bladder

SKU:
00332
Rating:
(1)
Q&A:
(0)
Medium Drain Bladder
Magnifying glass
Hover image to zoom
00332 has been discontinued
Discontinued October 5, 2023
This product was discontinued by the manufacturer.

Description

The BrassCraft Medium Drain Bladder clears 1-1/2 - 3 in. drains by expanding in the drain and forcing water pressure through the clog. The bladder is designed for use with garden hoses.

Features:
  • For most medium household drains
  • Use to clear 1-1/2 – 3 in. drains
  • Rubber construction
  • Brass fittings
  • Use with garden hoses
  • Safe, reliable and easy to use

Specs

Product Type:

Drain Bladder

Type:

Manual

Drain Size:

1-1/2"- 3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly as advertised

Product worked just as it should. Shipping was fast, and product quality was excellent
Shane
MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?