Apply to be a TradeMaster!
Main product image of Large Drain Bladder
Magnifying glass
Hover image to zoom

Large Drain Bladder

SKU:
00333
Rating:
(0)
Q&A:
(0)
Large Drain Bladder
Magnifying glass
Hover image to zoom
00333 has been discontinued
Discontinued February 23, 2023
This product was discontinued by the manufacturer.

Description

The BrassCraft Large Drain Bladder helps clear 4 -6 in. drains by expanding in the drain and forcing water pressure through the clog. The bladder is designed for use with garden hoses.

Features:
  • For most large household drains
  • Use to clear 4 - 6 in. drains
  • Rubber construction
  • Brass fittings
  • Use with garden hoses
  • Safe, reliable and easy to use

Specs

Product Type:

Drain Bladder

Type:

Manual

Drain Size:

4"- 6"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm