Apply to be a TradeMaster!
Main product image of 30" Faucet Riser (3/8" O.D. 1 Piece w/ Insert) (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

30" Faucet Riser (3/8" O.D. 1 Piece w/ Insert) (Oil Rubbed Bronze)

SKU:
1-30A-BZP
Rating:
(0)
Q&A:
(1)
30" Faucet Riser (3/8" O.D. 1 Piece w/ Insert) (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
1-30A-BZP has been discontinued
Discontinued July 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
30" Length
Product Highlight: Connection Type
OD Tube Connection
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"

Description

BrassCraft 3/8 in. O.D. tube x 30 in. length copper riser for faucet installations in a Oil Rubbed Bronze finish features one-piece formed metal nosepiece with insert. Riser can be cut-to-length for flexible fit with a clean, professional appearance. For use in potable water distribution systems in accessible locations only.

  • 3/8 in. O.D. x 30 in. length copper riser for faucet installations
  • 1-piece formed metal nosepiece with insert
  • Oil rubbed bronze finish
  • Cut-to-length for flexible fit and clean, professional appearance
  • For use in potable water distribution systems in accessible locations only
  • Temperature rating: 40° to 180° F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1
  • Designed, machined and assembled in the USA

Specs

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Type:

OD Tube

Size:

3/8" x 3/8"

Outlet Type:

OD Tube

Application:

Faucet

Connection Type:

OD Tube

Type:

Straight

Finish:

Oil Rubbed Bronze

Length (Inches):

30"

Material:

Copper

Outside Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this come with the nut for the faucet side of the supply tube?

Asked by Bob 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Marissa

This does come with the nut for the faucet side of the supply tube.

Was this review helpful to you?