Straight Faucet Risers are Brasscraft risers for faucet installations, and the models on this page are straight-type, chrome-plated tubes. They have a 3/8" outlet size and come in lengths that include 12", 20", 30" and 36". The 30" and 36" copper risers have a one-piece formed metal nosepiece with insert and are for use in potable water distribution systems in accessible locations only. Both can be cut to length for a flexible fit with a clean, professional appearance. Plumbers choose the length and connection style to match the fixture being installed. Matching length, connection type and finish to the job before ordering keeps a faucet install from stalling on a part that doesn't fit. A riser is a small part of the job, but the wrong one stops work at the fixture.
Subcategories
Buying Guide
Start with the connection type. Models on this page list OD tube connections, and the 12" compression model lists a compression x OD tube connection, so confirm what the fixture and the supply need before choosing a length.
Next, pick the length. Lengths on this page include 12", 20", 30" and 36". The 30" and 36" copper risers can be cut to length for a flexible fit. When comparing Straight Faucet Risers, the cut-to-length models suit jobs where the exact span is uncertain, and the shorter models suit tight, known spans.
Check the finish and size next. The risers on this page list a chrome finish and a 3/8" outlet size, so confirm the faucet inlet against 3/8" before ordering. Several models are described as one piece with an insert, so compare that detail across listings.
Mind the application. The 30" and 36" copper risers are for use in potable water distribution systems in accessible locations only, so factor that limitation in before specifying them for a concealed connection.
Finally, read each product page. Lengths and connection types vary from one riser to the next, and some listings do not state every detail, so verify the specifications for the exact part before it goes on the order.
Frequently Asked Questions
What sizes do straight faucet risers come in?
The Straight Faucet Risers on this page list a 3/8" outlet size, and listed lengths include 12", 20", 30" and 36". Check each product page for the exact outside diameter and length.
Can I cut straight faucet risers to length?
The Brasscraft 30" and 36" copper faucet risers are described as cut-to-length for a flexible fit. Other Straight Faucet Risers don't state that in their listings, so verify before cutting.
Where can the copper straight faucet risers be used?
The Brasscraft 30" and 36" copper faucet risers are for use in potable water distribution systems in accessible locations only. Check each Straight Faucet Riser listing for its own limits.
What finish do straight faucet risers have?
The Straight Faucet Risers on this page are chrome plated. Confirm the finish on the product page for the exact riser before ordering.
Do straight faucet risers come with compression connections?
Brasscraft lists a 12" faucet riser with a 3/8" compression x O.D. compression connection and a KC nosepiece. The 30" and 36" copper risers are listed as 3/8" OD compression. Confirm the connection type on each Straight Faucet Riser page.