Apply to be a TradeMaster!
Main product image of 1/4" x 15 Ft. Drain Auger
Magnifying glass
Hover image to zoom

1/4" x 15 Ft. Drain Auger

SKU:
10150
Rating:
(0)
Q&A:
(0)
1/4" x 15 Ft. Drain Auger
Magnifying glass
Hover image to zoom
10150 has been discontinued
Discontinued February 23, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Power Source
Manual

Description

1/4" x 15 Ft. Drain Auger

Clears sink, shower and tub drains For most small household drains Integrated open wound boring head Galvanized “torque-twist” steel handle with easy spin speed grip Storage tote included

Specs

Power Source:

Manual

Product Type:

Drain Auger

Cable Type:

Open-Wound Boring Head

Cable Diameter:

1/4"

Cable Length:

15'

Drain Size:

1-1/4"- 2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm