Apply to be a TradeMaster!
Main product image of 1/2" x 50 Ft. Drain Auger
Magnifying glass
Hover image to zoom
1/2" x 50 Ft. Drain Auger
Magnifying glass
Hover image to zoom
30500 has been discontinued
Discontinued February 23, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Manual

Description

–
Designed for most medium household drains, this BrassCraft 1/2 in. x 50 ft. drain auger features a high-quality spring wire for excellent flexibility in tight bends. The design provides maximum thrusting action, even through strainer crossbars.

Features:
  • For most medium household drains
  • Use to clear 2 - 4 in. lines
  • 1/2" x 50 ft. rust resistant, high-carbon round diameter spring steel wire
  • Galvanized “torque-twist” steel handle with easy spin speed grip
  • Open-wound boring head
  • Safe, reliable and easy use

Specs

–
Product Type:

Drain Auger

Power Source:

Manual

Drain Size:

2" - 4"

Cable Length:

50'

Cable Type:

Open-Wound Boring Head

Cable Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm