Apply to be a TradeMaster!
Main product image of 1/4" OD x 3/8" MIP Brass Compression Connector
Magnifying glass
Hover image to zoom

1/4" OD x 3/8" MIP Brass Compression Connector

SKU:
68-4-6X
Rating:
(0)
Q&A:
(0)
1/4" OD x 3/8" MIP Brass Compression Connector
Magnifying glass
Hover image to zoom
$3.26 each
In Stock
In Stock
Get 113 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression x MNPT Connection

Description

–
BrassCraft's compression x male reducing adapter is machined from brass. Compression fittings are ideal for use in plumbing, instrumentation, hydraulic and pneumatic systems (gasoline, grease, oil, potable and non-potable water, vacuum and air lines). Can be used to install copper, aluminum, or plastic tubing. Not recommended for use with steel tubing.

  • One-piece brass body provides strength, durability and longer-lasting performance
  • 1/4 in. O.D. Tube x 3/8 in. MIP
  • Designed for use with aluminum and copper tubing. Not recommended for steel tubing
  • Designed for use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Little to no tube preparation required. Connection does not require flaring, soldering, or other types of tube preparation
  • Plastic and PEX tubing installations require sleeves and/or inserts. Check installation instructions for exact requirements
  • May be used in both indoors and outdoors.
  • Temperature rating: -65° to 250° F at maximum operating pressures
  • Working pressure: 200 psi
  • Specs

    –
    Size:

    1/4" x 3/8"

    Connection Type:

    Compression x MNPT

    Material:

    Brass

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1/4" OD x 1/4" MIP Brass Compression Connector, Lead Free
    SKU: BCM025
    Bluefin
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy