Apply to be a TradeMaster!
Main product image of 1/4" OD Brass Compression Tee (Lead Free)
Magnifying glass
Hover image to zoom

1/4" OD Brass Compression Tee (Lead Free)

Brand:
Bluefin
SKU:
BCT025
Rating:
(0)
Q&A:
(0)
1/4" OD Brass Compression Tee (Lead Free)
Magnifying glass
Hover image to zoom
$6.02 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Brass Compression Tee (Lead Free)

Specs

–
Size:

1/4"

Lead Free:

Yes

Material:

Brass

Brass Alloy:

C6802

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy