Apply to be a TradeMaster!
Main product image of 1/4" x 15 Ft. Plastic Drum Auger
Magnifying glass
Hover image to zoom

1/4" x 15 Ft. Plastic Drum Auger

SKU:
84150
Rating:
(0)
Q&A:
(0)
1/4" x 15 Ft. Plastic Drum Auger
Magnifying glass
Hover image to zoom
84150 has been discontinued
Discontinued February 23, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Manual

Description

–
Designed for most sink, shower and tub drains, this BrassCraft 1/4 in. x 15 ft. Drum Auger features a 15 ft. cable, a high-impact polymer drum housing and a grip handle. Reinforced cable thumbscrew securely locks the cable.

Features:
  • For most sink, shower and tub drains
  • Use to clear 1-1/4 in. - 2 in. lines
  • High-impact polymer drum housing for durability
  • Grip handle
  • Open-hook cable end helps clear the majority of clogs
  • Thumbscrew cable lock
  • Screw construction
  • Safe, reliable and easy use

Specs

–
Product Type:

Drum Auger

Power Source:

Manual

Drain Size:

1-1/4"- 2"

Cable Diameter:

1/4"

Cable Length:

15'

Cable Type:

Screw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm