Apply to be a TradeMaster!
Main product image of 1/4" x 25 Ft. Pistol-Grip Power Drum Auger
Magnifying glass
Hover image to zoom

1/4" x 25 Ft. Pistol-Grip Power Drum Auger

SKU:
86250
Rating:
(0)
Q&A:
(0)
1/4" x 25 Ft. Pistol-Grip Power Drum Auger
Magnifying glass
Hover image to zoom
86250 has been discontinued
Discontinued March 22, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Manual

Description

–
Designed for most sink, shower and tub drains, this BrassCraft 1/4 in. x 25 ft. Power Pistol-Grip Drum Auger can be operated manually or with an attached drill motor (not included). It features a center-balanced pistol grip that helps improve control and offers a comfortable operation. The auger's quick-lever cable lock provides fast, simple and secure cable adjustments. Great for clearing stubborn clogs.

Features:
  • Use to clear 1-1/4 in. - 2 in. lines
  • 25 ft. cable with 1/4 in. diameter provides adequate reach into drains helping clear household clogs
  • High-impact polymer housing for durability
  • Quick-lever cable lock provides easy cable adjustments and securely locks the cable
  • Can be operated manually or with a drill motor attached adding extra power for stubborn clogs (motor not included)
  • Center-balanced pistol grip keeps the weight of the cable over your wrist for a comfortable operation and better control
  • Rubber over-mold in the pistol-grip handle helps minimize hand fatigue and enhance comfort during operation
  • Screw construction

Specs

–
Product Type:

Drum Auger

Power Source:

Manual

Drain Size:

1-1/4"- 2"

Cable Diameter:

1/4"

Cable Length:

25'

Cable Type:

Screw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm