Apply to be a TradeMaster!
Main product image of 1/4" x 20 Ft. Sink Cleaner
Magnifying glass
Hover image to zoom

1/4" x 20 Ft. Sink Cleaner

SKU:
90220-BRASSCRAFT
Rating:
(0)
Q&A:
(0)
1/4" x 20 Ft. Sink Cleaner
Magnifying glass
Hover image to zoom
90220-BRASSCRAFT has been discontinued
Discontinued March 24, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Manual

Description

–
Designed for most small household drains, this BrassCraft 1/4 in. x 20 ft. Encased Sink Cleaner helps clear 1-1/4 in. to 2 in. lines up to 20 ft. long. Features oil tempered spring steel. Comes in a self-storing poly case with easy wind-up handle.

Features:
  • For most small household drains
  • Use to clear 1-1/4 in. - 2 in. up to 20 ft. long lines
  • Shelf-storing case with easy wind-up handle
  • Oil tempered spring steel
  • Safe, reliable and easy to use

Specs

–
Power Source:

Manual

Product Type:

Drain Auger

Drain Size:

1"- 2"

Cable Type:

Retriever Bulb

Cable Length:

20'

Cable Diameter:

1/4"

Includes:

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm