| Outlet Size: | 1/2" |
|---|---|
| Inlet Type: | Compression |
| Inlet Size: | 7/16" |
| Outlet Type: | FIP |
| Warranty: | 5 Year |
| Connection Type: | Compression x FIP |
| Application: | Faucet |
| Length (Inches): | 20" |
| Temperature Range (F): | 40°F to 140°F |
| Type: | Braided |
| Max Pressure (PSI): | 125 |
| Size: | 7/16" x 1/2" |
| Finish: | PVC Coated Polyester Yarn |
| Material: | PVC |
Hello Julie, this is a great question. However, I am not seeing that as one of the certifications. I will provide a link to a picture of what certifications this part has. https://www.screencast.com/t/IOBaqi8lYg