Apply to be a TradeMaster!
Main product image of 3/4" ID (7/8" OD) ProCoat Stainless Steel Gas Connector w/ 3/4" FIP x 3/4" MIP Fittings (36" Length)
Magnifying glass
Hover image to zoom

3/4" ID (7/8" OD) ProCoat Stainless Steel Gas Connector w/ 3/4" FIP x 3/4" MIP Fittings (36" Length)

SKU:
CSSB21-36
Rating:
(2)
Q&A:
(0)
3/4" ID (7/8" OD) ProCoat Stainless Steel Gas Connector w/ 3/4" FIP x 3/4" MIP Fittings (36" Length)
Magnifying glass
Hover image to zoom
$33.80 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Coated Stainless Steel
Product Highlight: ID
3/4"
Product Highlight: OD
7/8"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Connection Size
3/4" Connection

Description

–
3/4" ID (7/8" OD) ProCoat Stainless Steel Gas Connector w/ 3/4" FIP x 3/4" MIP Fittings (36" Length)

Features
  • Use: For use with indoor and outdoor connections of gas appliances to gas piping system. May be used with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas - air mixtures.
  • Design Features: Superior corrosion resistance to harsh chemicals found in common household cleaning, plumbing repair and masonry products.
  • UV rays & salt resistant, ProCoat gas connectors are certified for indoor & outdoor use.
  • Greater strength & flexibility with greater depth & number of corrugations to withstand greater torque & bend cycles
  • Outperforms industry standards for torsion (1.5X) without compromising the integrity of the coating or connector
  • Outperforms industry standard for repeated bending (2X) without compromising the integrity of the coating or connector
  • One - piece construction has no soldered of brazed joints
  • Smoother, burnished flare on connector ends seal with less torque
  • Uniform coat over entire length of connector for complete corrosion resistance of the stainless steel core
  • 100% leak tested
Operating Specifications
  • Temperature: -40° to 150°F
  • Pressure: standard line pressures up to 1/2 psi maximum
Aprrovals
  • CSA listed to ANSI Z21.24 / CSA 6.10 standard "Connectors for Gas Appliances"
  • CSA listed to ANSI Z21.75 / CSA 6.27 standard "Connectors for Outdoor Gas Appliances & Manufactured Homes"

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

36"

NG Capacity (BTU):

255900

LP Capacity (BTU):

409440

Connection Size:

3/4"

ID:

3/4"

OD:

7/8"

Material:

Coated Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just what I needed

Gas line for high flow tankless water heater. Could not find the required size from local big box stores. SupplyHouse had it to me fast! Easy to install, the ends swivel until tightened so no need for union.
Floyd
Hastings, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

As with all the Brasscraft products I've used, these gas pipes work fine. The only problem is sometimes they tend to leak at the taper. You just have to make sure they are tight and leak free. They really make water heater and furnace installs much easier.
Oil Man Mike
Thiensville, WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy