Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) ProCoat SS Gas Connector w/ 3/4" MIP Fittings x 3/4" FIP Angle Ball Valve (48" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) ProCoat SS Gas Connector w/ 3/4" MIP Fittings x 3/4" FIP Angle Ball Valve (48" Length)

SKU:
CSSC1P-48
Rating:
(1)
Q&A:
(0)
1/2" ID (5/8" OD) ProCoat SS Gas Connector w/ 3/4" MIP Fittings x 3/4" FIP Angle Ball Valve (48" Length)
Magnifying glass
Hover image to zoom
$35.96 each
In Stock
In Stock
Get 10 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
3/4"

Description

–
1/2" ID (5/8" OD) ProCoat SS Gas Connector w/ 3/4" MIP Fittings x 3/4" FIP Angle Ball Valve (48" Length)

Features
  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Includes: 3/4 in. MIP (tapped 1/2 in. FIP) steel fitting and 3/4 in. FIP brass angle gas ball valve
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Use with natural and LP (propane) gases
  • 100% leak tested
  • Approved for indoor and outdoor use
  • Temperature rating: -40° to 125° F
  • Pressure rating: 1/2 psi maximum
  • Designed, machined and assembled in the USA
  • CSA certified

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

48"

NG Capacity (BTU):

106000

LP Capacity (BTU):

169600

Type:

Corrugated

Size:

3/4"

ID:

1/2"

OD:

5/8"

Coating:

Yellow Coated

Material:

Stainless Steel

Includes:

Gas Ball Valve

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed and timely!

All hardware stores I went to did not have this part for my stove! I ordered here and received it on time!
Rsal
Bakersfield
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy