Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) ProCoat SS Gas Connector w/ 1/2" MIP Fittings x 3/4" FIP GasBall Valve (36" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) ProCoat SS Gas Connector w/ 1/2" MIP Fittings x 3/4" FIP GasBall Valve (36" Length)

SKU:
CSSC4J-36
Rating:
(0)
Q&A:
(0)
1/2" ID (5/8" OD) ProCoat SS Gas Connector w/ 1/2" MIP Fittings x 3/4" FIP GasBall Valve (36" Length)
Magnifying glass
Hover image to zoom
$31.88 each
In Stock
In Stock
Get 10 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1/2" x 3/4"

Description

–
BrassCraft’s ProCoat stainless steel gas connector is engineered with added safety in mind. The proprietary polymer coating is designed to withstand prolonged exposure to harsh household chemicals, UV rays and salt. ProCoat is applied to the corrugated stainless steel connector using advanced powder-coat technology. Unlike conventional dipped or sprayed coatings, the ProCoat coating is baked directly onto the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100% leak tested, prior to nut and fitting assembly. This process results in the most complete corrosion resistance available.

Product Features
  • 1/2 in. I.D. (5/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Temperature rating: -40°F to 150°F
  • Pressure rating: 1/2 psi maximum
  • Ideal for large demand appliances such as 5-burner+ gas ranges, furnaces and smaller BTU residential tankless water heaters
  • Superior corrosion resistance to harsh chemicals found in most common household cleaning, plumbing repair, and masonry products when compared with uncoated gas connectors
  • UV rays and salt resistant, ProCoat connectors are certified for indoor and outdoor use
  • Strong and flexible with greater depth and number of corrugations to withstand greater torque & bend cycles
  • Meets industry standards for torsion without compromising the integrity of the coating or connector
  • Meets industry standard for repeated bending without compromising the integrity of the coating or connector
  • One -piece construction has no soldered of brazed joints
  • Smoother, burnished flare on connector ends seal with less torque
  • Uniform coat over entire length of connector for complete corrosion resistance of the stainless steel core
  • 100% leak tested

Specs

–
Connection Type:

FIP x MIP

ID:

1/2"

Type:

Corrugated

OD:

5/8"

Size:

1/2" x 3/4"

Length (Inches):

36"

Material:

Stainless Steel

LP Capacity (BTU):

200000

NG Capacity (BTU):

125000

Coating:

Yellow Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy