Apply to be a TradeMaster!
Main product image of 3/8" ID ProCoat SS Gas Connector w/ 1/2" MIP (3/8" FIP Tap) x 1/2" FIP Gas Ball Valve (12" Length)
Magnifying glass
Hover image to zoom

3/8" ID ProCoat SS Gas Connector w/ 1/2" MIP (3/8" FIP Tap) x 1/2" FIP Gas Ball Valve (12" Length)

SKU:
CSSD4K-12
Rating:
(1)
Q&A:
(0)
3/8" ID ProCoat SS Gas Connector w/ 1/2" MIP (3/8" FIP Tap) x 1/2" FIP Gas Ball Valve (12" Length)
Magnifying glass
Hover image to zoom
$19.00 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/8"
Product Highlight: OD
1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1/2"

Description

–
3/8" ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (3/8" FIP Tap) x 1/2" FIP Gas Ball Valve (12" Length)

Features
  • 3/8 in. I.D. (1/2 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Includes: 1/2 in. MIP (tapped 3/8 in. FIP) steel fitting and 1/2 in. FIP inlet brass gas ball valve
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Use with natural and LP (propane) gases
  • 100% leak tested
  • Approved for indoor and outdoor use
  • Temperature rating: -40° to 125° F
  • Pressure rating: 1/2 psi maximum
  • Designed, machined and assembled in the USA
  • CSA certified

Specs

–
Connection Type:

FIP x MIP

LP Capacity (BTU):

163200

Type:

Corrugated

NG Capacity (BTU):

102000

Size:

1/2"

ID:

3/8"

OD:

1/2"

Material:

Stainless Steel

Coating:

Yellow Coated

Includes:

Gas Ball Valve

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply house satisfied

I have never been dissatisfied with supply houses products or services
TP
Delanco, NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy