Apply to be a TradeMaster!
Main product image of 3/8" ID ProCoat SS Gas Connector w/ 1/2" MIP (3/8" FIP Tap) x 1/2" FIP Gas Ball Valve (30" Length)
Magnifying glass
Hover image to zoom

3/8" ID ProCoat SS Gas Connector w/ 1/2" MIP (3/8" FIP Tap) x 1/2" FIP Gas Ball Valve (30" Length)

SKU:
CSSD4K-30
Rating:
(0)
Q&A:
(0)
3/8" ID ProCoat SS Gas Connector w/ 1/2" MIP (3/8" FIP Tap) x 1/2" FIP Gas Ball Valve (30" Length)
Magnifying glass
Hover image to zoom
$23.08 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/8"
Product Highlight: OD
1/2"
Product Highlight: Length (Inches)
30" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1/2"

Description

–
3/8" ID ProCoat Stainless Steel Gas Connector w/ 1/2" MIP (3/8" FIP Tap) x 1/2" FIP Gas Ball Valve (30" Length)

Features
  • 3/8 in. I.D. (1/2 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • Includes: 1/2 in. MIP (tapped 3/8 in. FIP) steel fitting and 1/2 in. FIP inlet brass gas ball valve
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Use with natural and LP (propane) gases
  • 100% leak tested
  • Approved for indoor and outdoor use
  • Temperature rating: -40° to 125° F
  • Pressure rating: 1/2 psi maximum
  • Designed, machined and assembled in the USA
  • CSA certified

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

30"

LP Capacity (BTU):

123360

NG Capacity (BTU):

77100

Type:

Corrugated

Size:

1/2"

ID:

3/8"

OD:

1/2"

Coating:

Yellow Coated

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy