Apply to be a TradeMaster!
Main product image of 3/8" ID (1/2" OD) ProCoat Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" MIP Fittings (30" Length)
Magnifying glass
Hover image to zoom

3/8" ID (1/2" OD) ProCoat Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" MIP Fittings (30" Length)

SKU:
CSSD54-30
Rating:
(1)
Q&A:
(0)
3/8" ID (1/2" OD) ProCoat Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" MIP Fittings (30" Length)
Magnifying glass
Hover image to zoom
CSSD54-30 has been discontinued
Discontinued October 10, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Coated Stainless Steel
Product Highlight: ID
3/8"
Product Highlight: OD
1/2"
Product Highlight: Length (Inches)
30" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Connection Size
1/2" Connection

Description

ProCoat Coated Stainless Steel Gas Connector with Fittings. 1/2" FIP x 1/2" MIP, 3/8" FIP Tap, 30" length.

Features
  • Use: For use with indoor and outdoor connections of gas appliances to gas piping system. May be used with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas - air mixtures.
  • Design Features: Superior corrosion resistance to harsh chemicals found in common household cleaning, plumbing repair and masonry products.
  • UV rays & salt resistant, ProCoat gas connectors are certified for indoor & outdoor use.
  • Greater strength & flexibility with greater depth & number of corrugations to withstand greater torque & bend cycles
  • Outperforms industry standards for torsion (1.5X) without compromising the integrity of the coating or connector
  • Outperforms industry standard for repeated bending (2X) without compromising the integrity of the coating or connector
  • One - piece construction has no soldered of brazed joints
  • Smoother, burnished flare on connector ends seal with less torque
  • Uniform coat over entire length of connector for complete corrosion resistance of the stainless steel core
  • 100% leak tested
Operating Specifications
  • Temperature: -40° to 150°F
  • Pressure: standard line pressures up to 1/2 psi maximum
Aprrovals
  • CSA listed to ANSI Z21.24 / CSA 6.10 standard "Connectors for Gas Appliances"
  • CSA listed to ANSI Z21.75 / CSA 6.27 standard "Connectors for Outdoor Gas Appliances & Manufactured Homes"

Specs

Connection Type:

FIP x MIP

Length (Inches):

30"

NG Capacity (BTU):

77100

LP Capacity (BTU):

123360

Connection Size:

1/2"

ID:

3/8"

OD:

1/2"

Material:

Coated Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GOOD PRODUCT

Used this on my new water heater. worked fine and is flexible. hope I can use it again on another water heater.
ed
johnstown,pa.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?