Apply to be a TradeMaster!
Main product image of 1/4" ID (3/8" OD) ProCoat SS Gas Connector w/ 1/2" FIP x 1/2" MIP (3/8" FIP Tap) (12" Length)
Magnifying glass
Hover image to zoom

1/4" ID (3/8" OD) ProCoat SS Gas Connector w/ 1/2" FIP x 1/2" MIP (3/8" FIP Tap) (12" Length)

SKU:
CSSL54-12
Rating:
(0)
Q&A:
(0)
1/4" ID (3/8" OD) ProCoat SS Gas Connector w/ 1/2" FIP x 1/2" MIP (3/8" FIP Tap) (12" Length)
Magnifying glass
Hover image to zoom
CSSL54-12 has been discontinued
Discontinued October 10, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Coated Stainless Steel
Product Highlight: ID
1/4"
Product Highlight: OD
3/8"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Connection Size
1/2" Connection

Description

For use with indoor and outdoor connections of gas appliances to gas piping system. May be used with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures

Design Features:
  • Superior corrosion resistance to harsh chemicals found in common household cleaning, plumbing repair and masonry products
  • UV rays & salt resistant, ProCoat connectors are certified for indoor & outdoor use
  • Greater strength & flexibility with greater depth & number of corrugations to withstand greater torque & bend cycles
  • Outperforms industry standards for torsion (1.5X) without compromising the integrity of the coating or connector
  • Outperforms industry standard for repeated bending (2X) without compromising the integrity of the coating or connector
  • One-piece construction has no soldered of brazed joints
  • Smoother, burnished flare on connector ends seal with less torque
  • Uniform coat over entire length of connector for complete corrosion resistance of the stainless steel core
  • 100% leak tested

Specs

Connection Type:

FIP x MIP

NG Capacity (BTU):

48000

LP Capacity (BTU):

76800

Connection Size:

1/2"

ID:

1/4"

OD:

3/8"

Length (Inches):

12"

Material:

Coated Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm