Apply to be a TradeMaster!
Main product image of Pressure Compensating, Softflo Aerator (Male), E12JKABCP
Magnifying glass
Hover image to zoom

Pressure Compensating, Softflo Aerator (Male), E12JKABCP

SKU:
E12JKABCP
Rating:
(0)
Q&A:
(0)
Pressure Compensating, Softflo Aerator (Male), E12JKABCP
Magnifying glass
Hover image to zoom
$21.20 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Features:
  • 13/16" - 27 UNS Male
  • Weight: 0.046 lb
  • Package Dimensions: 7.25 × 6 × 1 in
  • Vandal Proof: No
  • 2.2 GPM

Specs

–
Finish:

Polished Chrome

Product Type:

Aerator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy