Shop Resideo Sale
Main product image of Pressure Compensating, Softflo Aerator (Female), E35JKABCP
Magnifying glass
Hover image to zoom

Pressure Compensating, Softflo Aerator (Female), E35JKABCP

SKU:
E35JKABCP
Rating:
(0)
Q&A:
(0)
Pressure Compensating, Softflo Aerator (Female), E35JKABCP
Magnifying glass
Hover image to zoom
$23.16 each
In Stock
In Stock
Get 24 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
1.5 GPM

Description

–
Features:
  • Weight 0.062 lb
  • Package Dimensions 7.25 × 6 × 0.75 in
  • Vandal Proof No
  • 1.5 GPM (5.7 L/min)

Specs

–
Finish:

Polished Chrome

Product Type:

Aerator

GPM:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy