Apply to be a TradeMaster!
Main product image of Pressure Compensating, Softflo Aerator (Female), E3JKABCP
Magnifying glass
Hover image to zoom

Pressure Compensating, Softflo Aerator (Female), E3JKABCP

SKU:
E3JKABCP
Rating:
(2)
Q&A:
(0)
Pressure Compensating, Softflo Aerator (Female), E3JKABCP
Magnifying glass
Hover image to zoom
$16.09 each
In Stock
In Stock
Get 99 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
2.2 GPM

Description

–
Features:
  • Weight: 0.058 lb
  • Package Dimensions: 7.25 × 6 × 1 in
  • Vandal Proof: No
  • 2.2 GPM
  • 13/16" - 24 UNS Female

Specs

–
Finish:

Polished Chrome

Product Type:

Outlet

GPM:

2.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Service!!!

Very smooth transaction. Would highly recommend
BB
Oakland, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

You won't find this aerator in the big box stores - so glad my sink is finally flowing smooth and easy
Robert
Asheville
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy