Apply to be a TradeMaster!
Main product image of 1/2" FIP x 7/16" & 1/2" OD Slip-Joint 1/4 Turn Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" FIP x 7/16" & 1/2" OD Slip-Joint 1/4 Turn Angle Stop (Chrome Plated)

SKU:
G23301X-C
Rating:
(0)
Q&A:
(0)
1/2" FIP x 7/16" & 1/2" OD Slip-Joint 1/4 Turn Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$13.92 each
BOX UP & SAVE 4%
$66.85 box of 5
$13.37 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Inlet Type: 
FIP
Inlet Size: 
1/2"
1/4"3/8"1/2"
Outlet Size: 
7/16" x 1/2"
Body Pattern: 
Angle
Finish: 
Chrome
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
Slip-Joint
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/16" x 1/2"
Product Highlight: Size
1/2" x 7/16" (1/2")
Product Highlight: Material
Brass

Description

–
BrassCraft 1/2 in. FIP Inlet x 7/16 in. & 1/2 in. Slip-Joint Outlet 1/4-Turn Angle Valve controls water flow to household plumbing fixtures - faucets, toilets, dishwashers, icemakers, washing machines, etc. The angle valve is most often used where the water pipe enters the room from the wall. With a 90° turn of the valve handle, you are able to stop the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home.

Design Features:
  • Compatible with iron pipe
  • Smooth, quarter-turn operation, on/off flow control with a 90° turn of the handle
  • 1-piece shut-off mechanism ensures smooth operation without freeze-ups even after long periods without use
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • 1-piece body construction for strength, durability and long-lasting performance
  • Chrome-plated brass
  • Temperature rating: 40° to 140°F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1

Specs

–
Outlet Size:

7/16" x 1/2"

Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 7/16" (1/2")

Inlet Size:

1/2"

Inlet Type:

FIP

Type:

1/4 Turn

Body Pattern:

Angle

Outlet Type:

Slip-Joint

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy