Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 7/16" & 1/2" OD Slip-Joint 1/4 Turn Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 7/16" & 1/2" OD Slip-Joint 1/4 Turn Straight Stop (Chrome Plated)

SKU:
G23345X-C
Rating:
(0)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 7/16" & 1/2" OD Slip-Joint 1/4 Turn Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$35.32 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Inlet Type: 
Nominal Compression
Inlet Size: 
1/2"
Outlet Size: 
7/16" x 1/2"
1/4"3/8"1/2"7/16" x 1/2"
Body Pattern: 
Straight
Finish: 
Chrome
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
Slip-Joint
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/16" x 1/2"
Product Highlight: Size
1/2" x 7/16" (1/2")
Product Highlight: Material
Brass

Description

–
1/2" Nom Comp x 7/16" & 1/2" OD Slip-Joint 1/4 Turn Straight Stop (Chrome Plated) slip-joint outlet 1/4-turn straight valve controls water flow to household plumbing fixtures - faucets, toilets, dishwashers, icemakers, washing machines, etc. Valves with slip joint outlets are commonly used in earthquake pr1 areas. The straight-style body is most often used where the water pipe enters the room from the floor. With a 90 degree turn of the valve handle, you are able to stop the flow of water leading to the plumbing fixture, allowing for maintenance and repair without shutting off the water to the entire home. BrassCraft's G2 series design features a 1-piece shut-off mechanism that provide years of smooth, 1/4 turn operation without freeze-ups even after long periods of non-use. Chrome plated for corrosion resistance and refined appearance. BrassCraft G2 series valves are 100% leak tested to ensure reliable, leak-free operation.

Design Features:
  • Compatible with copper or PEX pipe (PEX installations require a stainless steel tube insert, not included)
  • Smooth, on/off flow control with a 90 degree turn of the handle
  • 1-piece shut-off mechanism ensures smooth operation without freeze-ups even after long periods without use
  • Machined, 1-piece brass body ensures strength, durability and long-lasting performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • 100% leak tested
  • Chrome-plated brass
  • Temperature rating: 40° to 140° F
  • Pressure rating: 125 psi maximum
  • No-lead certified
  • IAPMO and CSA listed to ASME A112.18.1/CSA B125.1
  • Designed, machined and assembled in the USA

Specs

–
Outlet Size:

7/16" x 1/2"

Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 7/16" (1/2")

Inlet Size:

1/2"

Inlet Type:

Nominal Compression

Type:

1/4 Turn

Outlet Type:

Slip-Joint

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy