Apply to be a TradeMaster!
Main product image of 1/2" Compression x 7/8" Ballcock One Piece Supply Riser Kit, 1/4 Turn Angle (12" Length) w/ metal nut
Magnifying glass
Hover image to zoom

1/2" Compression x 7/8" Ballcock One Piece Supply Riser Kit, 1/4 Turn Angle (12" Length) w/ metal nut

SKU:
G2CR19B120DLMX-C
Rating:
(0)
Q&A:
(0)
1/2" Compression x 7/8" Ballcock One Piece Supply Riser Kit, 1/4 Turn Angle (12" Length) w/ metal nut
Magnifying glass
Hover image to zoom
$29.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
Ballcock
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Lead Free
Yes

Description

–
Note: Image displayed is of vinyl finish. This listing is for the braided finish.

Valve features a one-piece brass body that provides strength, durability and long-lasting performance, with easy-to-remove handles that protect against accidental operation during rough-ins.

Features:
  • Is a significant time saver with one less connection to make
  • Long wing nuts make hand tightening secure, quick and easy
  • Connectors bend freely without kinking or crimping. Great in tight installations
  • Designed machined, and assembled in the USA

Specs

–
Application:

Toilet Supply Kit

Inlet Size:

1/2"

Outlet Size:

7/8"

Outlet Type:

Ballcock

Inlet Type:

OD Compression

Valve Type:

Angle

Type:

1/4 Turn

Material:

Chrome Plated Brass

Lead Free:

Yes

Finish:

Braided

Temperature Range (F):

40°F - 140°F

Max Pressure:

125 psi

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy