Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Application
–

Faucet Supply Kit (5)
Toilet Supply Kit (3)

Finish
–

Braided (4)
Polymer (2)
Stainless Steel Braided (2)

Valve Type
–

Angle (6)
Straight (2)

Length (Inches)
–

12" (3)
16" (2)
20" (3)

Outlet Type
–

Ballcock (2)
FNPT (4)
OD Compression (2)

Inlet Size
–

1/2" (8)

Outlet Size
–

3/8" (2)
1/2" (3)
7/8" (3)

Price Range
–

$15 to $20 (1)
$20 to $25 (2)
$25 to $30 (3)
$30 to $35 (1)
$40 to $45 (1)

One Piece Supply Riser Kits

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 1/2" Angle Stop X 7/8" Ballcock Toilet Connector, 12" Length
$19.05 each
BOX UP & SAVE 8%
$105.12 box of 6
$17.52 each
In Stock
Get 10 by Tomorrow, Nov 17
In Stock
Get 10 by Tomorrow, Nov 17
Compare
Product Image of 1/2" Angle Stop X 1/2" ClickSeal NPSM Faucet Connector, 20" Length
$20.82 each
BOX UP & SAVE 8%
$114.90 box of 6
$19.15 each
In Stock
Get 21 by Tomorrow, Nov 17
In Stock
Get 21 by Tomorrow, Nov 17
Compare
Product Image of 1/2" Compression x 3/8 Compression One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)
$26.44 each
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Compare
Product Image of 1/2" Compression x 3/8 Compression One Piece Supply Riser Kit, 1/4 Turn Angle (20" Length)
$24.33 each
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Compare
Product Image of 1/2" Compression x 7/8" Ballcock One Piece Supply Riser Kit, 1/4 Turn Angle (12" Length) w/ metal nut
$29.22 each
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Compare
Product Image of 1/2" Compression x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Angle (20" Length)
$43.79 each
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Compare
Product Image of 1/2" Compression x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)
$34.30 each
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Compare
Product Image of 1/2" Compression x 7/8" Ballcock One Piece Supply Riser Kit, 1/4 Turn Angle (12" Length)
1/2" Compression x 7/8" Ballcock One Piece Supply Riser Kit, 1/4 Turn Angle (12" Length)
SKU: G2CR19B12DLX-C
Brasscraft
SKU: G2CR19B12DLX-C
Brand: Brasscraft
$28.36 each
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by Wed, Dec 16 - Tue, Jan 19
Resources
FAQs, Manuals & Videos
Articles
More About One Piece Supply Riser Kits
This category contains one piece supply riser kits
Didn't find what you're looking for? 
Let us know
.