Apply to be a TradeMaster!
Main product image of 1/2" Compression x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)
Magnifying glass
Hover image to zoom

1/2" Compression x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)

SKU:
G2CR19B160AX-C
Rating:
(0)
Q&A:
(0)
1/2" Compression x 1/2" FNPT One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)
Magnifying glass
Hover image to zoom
$34.30 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
FNPT
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Length (Inches)
16" Length

Description

–
Note: Image displayed is of vinyl finish. This listing is for the stainless steel finish.

Valve features a one-piece brass body that provides strength, durability and long-lasting performance, with easy-to-remove handles that protect against accidental operation during rough-ins.

Features:
  • Is a significant time saver with one less connection to make
  • Long wing nuts make hand tightening secure, quick and easy
  • Connectors bend freely without kinking or crimping. Great in tight installations
  • Designed machined, and assembled in the USA

Specs

–
Application:

Faucet Supply Kit

Length (Inches):

16"

Outlet Type:

FNPT

Inlet Type:

OD Compression

Valve Type:

Angle

Type:

1/4 Turn

Material:

Chrome Plated Brass

Lead Free:

Yes

Finish:

Stainless Steel Braided

Inlet Size:

1/2"

Outlet Size:

1/2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy