Apply to be a TradeMaster!
Main product image of 1/2" Compression x 3/8 Compression One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)
Magnifying glass
Hover image to zoom

1/2" Compression x 3/8 Compression One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)

SKU:
G2CR19B16AX-C
Rating:
(0)
Q&A:
(0)
1/2" Compression x 3/8 Compression One Piece Supply Riser Kit, 1/4 Turn Angle (16" Length)
Magnifying glass
Hover image to zoom
$26.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Length (Inches)
16" Length
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Type
OD Compression

Description

–
BrassCraft Faucet 1/4-Turn Supply Kit includes everything that you need to install the hot or cold water to your faucet. Components include: (1) 1/2 in. Nominal Compression inlet x 3/8 in. O.D. Compression outlet 1/4-turn angle valve, (1) Speedi Plumb® PLUS 3/8 in. O.D. Compression inlet x 1/2 in. FIP outlet braided water connector and (1) shallow flange. The water shut-off valve has an angle body which is most often used to connect to a water pipe that enters the room from the wall. The valve features BrassCraft’s G2 1/4-turn technology which means with a 90 degree turn of the valve handle, you are able control the flow of water to your plumbing fixture. This 1/4-turn operation allows you to maintain, repair or replace your fixture without shutting off the water to the entire home. The flexible braided polymer connector features a high tenacity, multi-filament yarn, protected by a special polymer coating for optimum corrosion resistance and durability. The braided polymer fibers are also designed to bend freely without kinking or crimping. This connector features BrassCraft’s tough PVC inner hose to resist attack by chlorine, chloramines and other corrosive elements.

Features:
  • Valve is 1/2" Compression x 3/8 Compression
  • Hose is 3/8" Compression x 1/2" FIP Braided polymer tube; brass valve; stainless steel flange
  • Valve compatible with copper and PEX pipe (PEX installs require a stainless steel tube insert)
  • For use in potable water distribution systems in accessible locations only
  • Smooth, quarter-turn operation, on/off flow control with a 90 degree turn of the handle
  • Speedi Plumb® PLUS braided connector bends freely without kinking or crimping, installation is easier, especially in cramped quarters
  • External corrosion resistance to most common household, tile and glass cleaners
  • 1-piece shut-off mechanism ensures smooth operation without freeze-ups even after long periods without use
  • Kit includes: (1) 1/2 in. Nominal Compression inlet x 3/8 in. O.D. Compression outlet 1/4-turn angle valve, (1) Speedi Plumb® PLUS 3/8 in. O.D. Compression inlet x 1/2 in. FIP outlet braided water connector and (1) shallow flange.
  • Tough PVC inner hose resists attack by chlorine, chloramines and other corrosive elements
  • For indoor use
  • Temperature rating: 40° to 140° F, intermittent to 180° F
  • Pressure rating: 125 PSI maximum
  • No-lead certified
  • IAPMO listed to ASME A112.18.1
  • Designed, machined and assembled in the USA

Specs

–
Outlet Size:

3/8"

Inlet Size:

1/2"

Application:

Faucet Supply Kit

Length (Inches):

16"

Valve Type:

Angle

Type:

1/4 Turn

Outlet Type:

OD Compression

Inlet Type:

OD Compression

Material:

Chrome Plated Brass

Finish:

Polymer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy