Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 1/2" OD Comp. Straight Stop, 1/4 Turn, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 1/2" OD Comp. Straight Stop, 1/4 Turn, Lead Free (Chrome)

SKU:
G2CR34X-C
Rating:
(1)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 1/2" OD Comp. Straight Stop, 1/4 Turn, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$34.10 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Inlet Type: 
Nominal Compression
Body Pattern: 
Straight
AngleStraight

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Description

–
For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stops.

Design Features:
  • One-Piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Easy-to-remove handle with screw attachment helps protect against accidental operation during rough-ins
  • 100% Leak tested
  • No Lead
  • For use with ASTM F876 PEX tubing, in ASTM F877 water distribution systems (parts containing PX and PXX only)
  • For use in ASTM F877 water distribution systems as noted in Appendixes (parts containing PX and PXX only)

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 1/2"

Outlet Size:

1/2"

Type:

1/4 Turn

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Over Priced!

I needed to get these quickly for a job. The product was fine, but the price was triple what I could have gotten them for if had had a couple extra days. I had considered ordering from both places and returning the others to here when they arrived but I knew that wasn't being honest. Usually prices are good or better than every where else here, not sure why these were different. I'm mainly writing this review to see if anyone actually reads them
2425
Pittsburgh PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy