Apply to be a TradeMaster!
Main product image of 1/2" Nom Push Connect x 3/8" OD Push Connect, 1/4 Turn Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Push Connect x 3/8" OD Push Connect, 1/4 Turn Straight Stop (Chrome Plated)

SKU:
G2QPS14X-C
Rating:
(0)
Q&A:
(0)
1/2" Nom Push Connect x 3/8" OD Push Connect, 1/4 Turn Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
G2QPS14X-C has been discontinued
Discontinued May 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Type
Nominal PushConnect
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8", 1/2", 1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Lead Free
Yes

Description

–
For use with water in accessible locations only. Not intended for recirculating systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stop.

Design Features:
  • Compatible with PEX, copper, and CPVC.
  • Pre-inserted tube stiffener is "installation ready" for a faster connection
  • Compact machined one-piece body design
  • Fast, reliable, secure
  • Smooth 1/4 turn operation
  • 100% leak tested
  • 100% Compliant

Specs

–
Size:

3/8"

1/2"

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal PushConnect

Type:

1/4 Turn

Material:

Chrome Plated Brass

Valve Type:

Straight

Lead Free:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm