Apply to be a TradeMaster!
Main product image of 1/2" Nom Push Connect x 3/8" OD Push Connect, 1/4 Turn Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Push Connect x 3/8" OD Push Connect, 1/4 Turn Angle Stop (Chrome Plated)

SKU:
G2QPS19X-C
Rating:
(0)
Q&A:
(0)
1/2" Nom Push Connect x 3/8" OD Push Connect, 1/4 Turn Angle Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
G2QPS19X-C has been discontinued
Discontinued February 25, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Type
Nominal PushConnect
Product Highlight: Outlet Type
OD PushConnect
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–
For use with water in accessible locations only. Not intended for recirculating systems that produce continuous use temperatures above 115° F. For those applications, use our KTTM series ball stop.

Design Features:
  • Compatible with PEX, copper, and CPVC
  • Pre-inserted tube stiffener is "installation ready" for a faster connection
  • Compact machined one-piece brass body design
  • Fast, reliable, and secure connection
  • Push Connect X Push Connect inlet and outlet
  • Smooth 1/4 turn operation
  • Easy-to-remove handle helps protect against accidental stop operation during rough-ins
  • 100% Leak tested
  • No Lead

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Type:

Nominal PushConnect

Outlet Type:

OD PushConnect

Type:

1/4 Turn

Material:

Chrome Plated Brass

Valve Type:

Angle

Lead Free:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm