Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 7/16" & 1/2" Slip-Joint 1/4 Turn Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 7/16" & 1/2" Slip-Joint 1/4 Turn Straight Stop, Lead Free (Chrome)

SKU:
KT3345X-C
Rating:
(0)
Q&A:
(0)
1/2" Nom Comp (5/8" OD) x 7/16" & 1/2" Slip-Joint 1/4 Turn Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$29.27 each
Backorder
Backorder
Get it Wed, Aug 12 - Thu, Sep 10
Inlet Type
Nominal Compression
Inlet Size
1/2"
1/4"3/8"1/2"
Outlet Size
7/16" x 1/2"
Body Pattern
Straight
Finish
Chrome Plated

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
Slip-Joint
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
7/16" x 1/2"
Product Highlight: Size
1/2" x 7/16" (1/2")
Product Highlight: Material
Brass

Description

For use in potable water distribution systems.

Design Features:
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • TWO high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Blow-out proof brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Patented, chrome plated metal handle is designed for durability, corrosion resistance & a sleek appearance
  • Easy-to-remove handle with screw attachment protects accidental stop operation during rough-ins
  • 100% leak tested
  • Compliant KT Stops available for California and Vermont "low-lead" requirements

Specs

Outlet Size:

7/16" x 1/2"

Finish:

Chrome Plated

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 7/16" (1/2")

Type:

1/4 Turn

Inlet Type:

Nominal Compression

Body Pattern:

Straight

Outlet Type:

Slip-Joint

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy