Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)

SKU:
KTCR14X-C
Rating:
(6)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$12.64 each
BOX UP & SAVE 11%
$56.00 box of 5
$11.20 each
In Stock
In Stock
Get 41 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Inlet Type: 
Nominal Compression
Inlet Size: 
1/2"
3/8"
Body Pattern: 
Straight

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nom Compression x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)

For use with water in accessible locations only.

Design Features:
  • Precision-machined brass ball is specially engineered and mated with PTFE seats to provide smooth operation without freeze ups even after long periods of non-use
  • Two high-performance o-rings withstand high temperatures and corrosion from harsh water environments
  • Machined one-piece brass body provides strength, durability, and long-lasting performance
  • Brass stem is assembled from the inside out with two o-rings to ensure safe, reliable performance
  • Plated stem provides corrosion resistance and prevents o-ring damage after long periods of non-use
  • Exclusive, plated metal handle is designed for durability, corrosion resistance, and a sleek appearance
  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • 100% Leak tested
  • No Lead

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Product Type
Size
Inlet Size
Brass
Chrome
Supply Stop
1/2" x 3/8"
1/2"

You May Also Need

PRO1F20 20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: PRO1F20
Fluidmaster

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great service.

changed over to quarter turn stop after years of multi-turn stop failures.
x
midwest
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well Made

From what I can see, this is a well made part with good finish and tolerances with metal instead of plastic stem. I have two that were installed four years ago. I neglected to cycle them until recently and they were a little stiff but no problem, and did loosen some after cycling a few times. It's best to on/off cycle valves at least yearly to keep mineral build-up or corrosion from freezing them up. I installed one more recently and it seems to be the same quality as the two from four years ago. The only improvements I would suggest is have both ends of the knob be long rather than one end longer than the other, to make it easier to turn when stuck or folks who have weak fingers or hands, without resorting to putting a wrench on it. And maybe provide instructions on installation especially how much to tighten the compression joints.
AmatureDIY
Northeast USA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad to find these

Finding a quarter turn metal ball valve is not that easy anymore. We were very glad to find them here. We not only wanted the reliability of this kind, but the plumber installed the supply valves so close to the sink sewer drains that this style will allow much easier shut off than other valves could.
Paul
Ashland, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality, better than big box store

Bought several of these valves and corresponding right angle versions to replace valve stops in my older home, these replace the old multi-turn and frozen values. Love the fact these are all metal, machined main body and the double o-ring valve stems. Easy install and 1/4 turn shut off is great. Super quality, finish and USA made. Will be buying more in the future.
RWG
Olathe, Kansas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Attractive and seem to work

I bought these to replace all the old, multi-turn valves in my house, one of which failed and did some minor damage when it leaked all day. I like the look of these but more importantly like the 1/4 turn (easy to see if it is on or off), and the theoretical high reliability of a metal ball valve. I guess the real proof will be in 20 years if they all still work well and don't fail, but after a month no issues.
bob
colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Full metal ball valve

These valves are awesome. The vales sold in the big box store now use a composite "ball" and shaft. Happy I could still find the old style full metal ball valves.
Luke
Charlotte, NC
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy